Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3ROW BOX REC 210P 100CL UNSEAL

  • Mfr # 531138-7

  • Zoro # G101043835


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
125°C
Height
11.43 mm
Color
Brown
Material
Polyphenylene Sulfide
Number of Rows
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531138-7
Zoro #
G101043835
UPC #
-
Country of Origin
United States

Dimensions

Height
11.43 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Color
Brown
Material
Polyphenylene Sulfide
Number of Rows
3
Terminal Finish
Tin-Lead
Terminal Type
Through Hole - Solder
Connection Material
Beryllium Copper
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
210
Contact Type
Socket
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.