
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617088-4
Zoro #
G900982823
UPC #
-
Country of Origin
United States
Details
Item
PCB Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook Terminal
Coil Voltage
26.5V DC
Contact Form
2 Form C, DPDT, 2 C/O
Features
Double Coil Latching; Hermetically Sealed Enclosure
Power Consumption - Relay
720 mW
Operating Temp. Range
-65 to 125°C
Coil Type
Polarized, Bistable
Contact Rating
2A
Coil Resistance
975 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.