Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chassis, PCB Relay, 2 A, Solder Hook

  • Mfr # 1617014-4

  • Zoro # G200983292


product price: $3,053.99
/ea
Sold in multiples of 5 for $15,269.95
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617014-4
Zoro #
G200983292
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
140 mW
Operating Temp. Range
-65 to 125°C
Coil Resistance
5000 Ω
Coil Type
Non-Polarized, Monostable
Contact Rating
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.