Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3SBC1589A2=M39016/13-082M 8-1617514-7

3SBC1589A2=M39016/13-082M (Discontinued)

  • Mfr # 8-1617514-7
  • Zoro # G900984988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1617514-7
Zoro #
G900984988
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
36V DC
Contact Form
DPDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
577 mW
Operating Temp. Range
-65 to 125°C
Coil Resistance
2245 Ω
Coil Type
Non-Polarized, Monostable
Contact Rating
2A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.