Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Mount, PCB Relay, 2 A, Solder Hook

  • Mfr # 4-1617072-8

  • Zoro # G400984518


product price: $875.99
/ea
Sold in multiples of 10 for $8,759.90
Free Shipping & Returns

Key Features

Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617072-8
Zoro #
G400984518
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Panel Mount
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Power Consumption - Relay
520 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Coil Resistance
1350 Ω
Operating Temp. Range
-65 to 125°C
Contact Rating
2A
Coil Type
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.