Zoro Homepage
This item is Discontinued.
Te Connectivity 3SBC1653A2 = M39016/37-026M 4-1617072-9

3SBC1653A2 = M39016/37-026M (Discontinued)

  • Mfr # 4-1617072-9
  • Zoro # G000984543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617072-9
Zoro #
G000984543
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Chassis Mount
Electrical Connection
Solder Hook Terminal
Coil Voltage
26.5V DC
Contact Form
2 Form C, DPDT, 2 C/O
Power Consumption - Relay
520 mW
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Contact Rating
2A
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C
Coil Resistance
1350 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.