
Chassis, PCB Relay, 2 A, Screw
Mfr # 3-1617073-8
Zoro # G000983997
product price: $923.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1617073-8
Zoro #
G000983997
UPC #
-
Country of Origin
United States
Details
Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Features
Coil Suppression Diode; Hermetically Sealed Enclosure
Power Consumption - Relay
520 mW
Operating Temp. Range
-65 to 125°C
Contact Rating
2A
Coil Type
Non-Polarized, Monostable
Coil Resistance
1350 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.