PCB, PCB Relay, 2 A, Pin

  • Mfr # 1617074-3

  • Zoro # G000973752


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617074-3
Zoro #
G000973752
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Transistor Driver
Without
Coil Latching
Without
Contact Current Rating
2A
Coil Magnetic System
Non-Polarized, Monostable
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-65 to 125°C
Input Voltage
26.5 VDC
MOSFET Driver
Without
Coil Resistance
1350 Ω
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Coil Power Rating (DC)
520 mW
Shock
100G's, 11ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Coil Suppression Diode
Without
Coil Polarity Protection Diode
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.