
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1617076-6
Zoro #
G800983500
UPC #
-
Country of Origin
United States
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PC Pins
Coil Voltage
12V DC
Contact Form
4 Form C, 4PDT, 4 C/O
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
1252 mW
Contact Rating
2A
Coil Resistance
115 Ω
Operating Temp. Range
-65 to 125°C
Coil Type
Non-Polarized, Monostable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.