PCB, PCB Relay, 2 A, Pin

  • Mfr # 4-1617076-5

  • Zoro # G500979865


product price:  $687.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
4PDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1617076-5
Zoro #
G500979865
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
Pin
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
4PDT
Features
Hermetically Sealed Enclosure
Power Consumption - Relay
975 mW
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 200°C
Contact Rating
2A
Coil Resistance
720 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.