3SBH5134K1 = RELAY

  • Mfr # 5-1617076-1

  • Zoro # G200980048


product price:  $742.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
26.5V DC
Contact Form
4PDT
Power Consumption - Relay
975 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1617076-1
Zoro #
G200980048
UPC #
-
Country of Origin
United States

Details

Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Pin
Coil Voltage
26.5V DC
Contact Form
4PDT
Power Consumption - Relay
975 mW
Features
Hermetically Sealed Enclosure
Coil Type
Non-Polarized, Monostable
Operating Temp. Range
-65 to 125°C
Coil Resistance
720 Ω
Contact Rating
2A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.