Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3SBM5134V2 = RELAY

  • Mfr # 3-1617086-2

  • Zoro # G500973795


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Coil Power Rating (DC)
720 mW
Input Voltage
26.5 VDC
Contact Current Rating
2A
Coil Latching
Double
Coil Resistance
975 Ω
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617086-2
Zoro #
G500973795
UPC #
-
Country of Origin
United States

Details

Coil Power Rating (DC)
720 mW
Input Voltage
26.5 VDC
Contact Current Rating
2A
Coil Latching
Double
Coil Resistance
975 Ω
Termination Type
PC Pins
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Coil Polarity Protection Diode
Without
Shock
150G's, 11ms
MOSFET Driver
Without
Vibration
30G's, 10 to 3000Hz
Coil Magnetic System
Polarized, Bistable
Mounting Type
Chassis Mount
Contact Arrangement
4 Form C, 4PDT, 4 C/O
Coil Voltage Rating
26.5 VDC
Product Type
Relay
Operating Temperature Range
-65 to 125°C
Coil Suppression Diode
Without
Enclosure Type
Hermetically Sealed
Transistor Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.