Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3VR1=F7198  S0 6609032-5

3VR1=F7198 S0 (Discontinued)

  • Mfr # 6609032-5
  • Zoro # G701037555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609032-5
Zoro #
G701037555
UPC #
-
Country of Origin
China

Details

Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Filtered
Yes
Voltage (Max)
250 VAC
Output Type
.250" FASTON
Filter Type
Power Line
Current Rating
3A
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Operating Temperature Range
-10 ° - 40 °C
Mount Style
Flanged
Input Type
.250" FASTON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.