Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 3VS1=F7246  S0 6609042-1

3VS1=F7246 S0 (Discontinued)

  • Mfr # 6609042-1
  • Zoro # G201038106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609042-1
Zoro #
G201038106
UPC #
-
Country of Origin
China

Details

Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Current Rating
3A
Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Output Type
.250" FASTON
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Input Type
.250" FASTON
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.