Zoro Homepage
This item is Discontinued.
Te Connectivity 3VSK1=F7234  S0 6609036-1

3VSK1=F7234 S0 (Discontinued)

  • Mfr # 6609036-1
  • Zoro # G001037903
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609036-1
Zoro #
G001037903
UPC #
-
Country of Origin
China

Details

Filtered
Yes
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
.7 mA
Current Rating
3A
Leakage Current (Max) (120VAC, 60Hz)
.4 mA
Filter Type
Power Line
Output Type
.250" FASTON
Input Type
.250" FASTON
Mount Style
Flanged
Operating Temperature Range
-10 ° - 40 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.