
4 8 PIDG FASTON REC
Mfr # 9-160481-1
Zoro # G300976422
product price: $0.61
/eaSold in multiples of 143 for $87.23
Key Features
Wire Size
.33-1.31 mm2
Overall Length
.822 in
Terminal Type
Receptacle
Wire Insulation Diameter (Max)
.14 in
Wire Insulation Support
With
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-160481-1
Zoro #
G300976422
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
.33-1.31 mm2
Overall Length
.822 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.02 in
Mating Tab Width
.189 in
Details
Terminal Type
Receptacle
Wire Insulation Support
With
Insertion Force
Normal
Plating Material
Tin
Barrel Color
Red
Insulated
Yes
Insulation Material
Nylon
FASTON
Yes
Voltage (Max)
300 V
Terminal Orientation
Straight
Fully Insulated
No
Crimp Type
F-Crimp
Disconnect Type
Quick Disconnect
Terminates To
Wire & Cable
Connection Capacity
Single
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.