
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5177827-1
Zoro #
G101069132
UPC #
-
Country of Origin
Unknown
Details
Item
Socket
For Use With
Printed Circuit Board
Material
Liquid Crystal Polymer
Color
Natural
Contact Finish
Gold Plated; Tin over Nickel
Connection Material
Copper Alloy
Number of Rows
2
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Number of Contacts
72
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.