Zoro Homepage

4 POS 5.08MM R/A PLUG TRM BLK

  • Mfr # 796634-4

  • Zoro # G300984670


product price: $2.29
/ea
Sold in multiples of 38 for $87.02

Key Features

Number of Rows
1
Screwless Terminal Block
No
Mating Angle
180°
Contact Base Material
Phosphor Bronze
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796634-4
Zoro #
G300984670
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Number of Rows
1
Screwless Terminal Block
No
Mating Angle
180°
Contact Base Material
Phosphor Bronze
Connector Style
Plug
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Housing Color
Green
Side Stackable
Yes
Housing Material
Polyamide 6.6
Stacked Levels
With
Number of Positions
4
Wire Entry Angle
Side
Voltage (VAC)
300
Screw Flange
Without
Interlock
Without
Centerline
5.08 mm [ .2 in ]
Current Rating (Max) (A)
15
Block Type
None
Contact Mount
Through Hole
Shrouded
No
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Applies To
Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.