Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 POS 5.08MM TERMI-BLOK 1546073-4

4 POS 5.08MM TERMI-BLOK (Discontinued)

  • Mfr # 1546073-4
  • Zoro # G200930036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546073-4
Zoro #
G200930036
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Number of Positions
4
Wire Entry Angle
Top
Connector & Contact Terminates To
Printed Circuit Board
Header Type
Header Only
Screw Plating Material
Nickel
Contact Mount
Through Hole
Screw Material
Brass
Contact Mating Area Plating Material
Tin
Circuit Application
Power & Signal
Side Stackable
Yes
Wire Protection
With
Screwless Terminal Block
No
Number of Rows
1
Connector Mounting Type
Board Mount
Contact Base Material
Brass
Interlock
With
Current Rating (Max)
17.5 A
Housing Color
Black
Housing Material
PA 66
Connector Style
Header
Connector System
Wire-to-Board
Block Type
Stacking w/interlock
Centerline (Pitch)
.2 in
Operating Temperature Range
-40 to 110°C
Threaded Flange
Without
Contact Current Rating (Max)
17.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.