
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1418390-1
Zoro #
G305784572
UPC #
-
Country of Origin
Germany
Dimensions
Height
1.23 in
Length
43 mm
Width
1.012 in
Details
Color
Black
Number of Rows
2
Maximum Voltage
42 V DC
Maximum Operating Temperature
140 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled PBT
Number of Contacts
4
Hole Center to Center
6 mm
Features
Terminal Position Assurance
Max. Voltage
42V DC
IP Rating
IP67
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.