Zoro Homepage
This item is Discontinued.
Te Connectivity 4 POS AMP MCP 2.8 REC HSG 4-1418390-1

4 POS AMP MCP 2.8 REC HSG (Discontinued)

  • Mfr # 4-1418390-1
  • Zoro # G300957117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1418390-1
Zoro #
G300957117
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
1.23 in
Width
1.012 in
Length
43 mm

Details

Number of Rows
2
Features
Terminal Position Assurance
Color
Blue
Material
Glass-Filled PBT
Number of Contacts
4
Flammability Rating
UL 94 V-0
Max. Voltage
42V DC
Max. Temp.
140°C
Hole Center to Center
6 mm
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.