Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 POS SQ GRID METRIMATE RCPT

  • Mfr # 207016-1

  • Zoro # G501048683


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Certified and Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207016-1
Zoro #
G501048683
UPC #
-
Country of Origin
United States

Details

Item
Connector
Wire Connector Style
Square Grid
Color
Red
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Connector Type
Receptacle
Features
Panel Mount Feature
Max. Temp.
130°C
Wire Type
Discrete; Stranded
Hole Center to Center
5 mm
For Use With
Socket Header; Plug Housing
Contact Type
Pin
Number of Contacts
4
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.