Zoro Homepage
This item is Discontinued.
Te Connectivity 4 POS TERMI-BLOK HDR 900 POLAR 284512-4

4 POS TERMI-BLOK HDR 900 POLAR (Discontinued)

  • Mfr # 284512-4
  • Zoro # G200930173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284512-4
Zoro #
G200930173
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.134 in

Details

Housing Color
Green
Voltage
300 VAC
Wire Range
30 to 14 AWG
Current Rating (Max)
11A
Threaded Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Screwless Terminal Block
No
Side Stackable
No
Header Type
Shrouded
Connector Style
Header
Connector System
Wire-to-Board
Block Type
None
Number of Positions
4
Contact Mount
Through Hole
Interlock
Without
Closed End
With
Housing Material
Polyamide 6.6
Mating Angle
90°
Screw Flange
Without
Operating Temperature Range
-40 to 230°F
Centerline (Pitch)
.138 in
Number of Rows
1
Mounting Angle
Right Angle
Circuit Application
Power & Signal
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
11A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.