This item is Discontinued.

Te Connectivity 4 POS TERMI-BLOK PCB MOUNT 796949-4

This item is Discontinued.

Te Connectivity

4 POS TERMI-BLOK PCB MOUNT (Discontinued)

Mfr # 796949-4
Zoro # G100929895
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
796949-4
Zoro #
G100929895
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Number of Positions
4
Screwless Terminal Block
No
Circuit Application
Power & Signal
Housing Color
Black
Mounting Angle
Straight
Connector & Contact Terminates To
Printed Circuit Board
Block Type
Stacking w/interlock
Screw Plating Material
Nickel
Connector Style
Header
Wire Entry Angle
Side
Contact Mount
Through Hole
Contact Current Rating (Max)
17.5 A
Interlock
With
Screw Material
Brass
Centerline (Pitch)
.2 in
Connector System
Wire-to-Board
Wire Range
30 to 12 AWG
Housing Material
PA 66
Connector Mounting Type
Board Mount
Screw Flange
Without
Side Stackable
Yes
Operating Temperature Range
-40 to 230°F
Wire Protection
With
Current Rating (Max)
17.5 A
Contact Base Material
Brass
Number of Rows
1
Contact Mating Area Plating Material
Tin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.