
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1546019-4
Zoro #
G700930086
UPC #
-
Country of Origin
Italy
Dimensions
Pin Length
7 mm [ .275 in ]
PCB Tail Length
3.5 mm [ .138 in ]
Details
Side Stackable
No
Mounting Angle
Vertical
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Contact Mount
Through Hole
Centerline
5 mm [ .197 in ]
Contact Base Material
Brass
Screw Flange
Without
Current Rating (Max) (A)
15
Shrouded
No
Housing Color
Black
Block Type
Pin Header
Threaded Flange
Without
Voltage (VAC)
300
Number of Positions
4
Connector Style
Header
Screwless Terminal Block
Yes
Number of Rows
1
Applies To
Printed Circuit Board
Closed End
Without
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.