Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 POS TERMI-BLOK PLUG 90 &180 1546018-4

4 POS TERMI-BLOK PLUG 90 &180 (Discontinued)

  • Mfr # 1546018-4
  • Zoro # G200929887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546018-4
Zoro #
G200929887
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3

Details

Color
Black
Screw Flange
Without
Voltage (VAC)
300
Shrouded
No
Contact Base Material
Phosphor Bronze
Number of Rows
1
Contact Mating Area Plating Material
Tin
Block Type
Special Plug
Connector Style
Plug
Screw Plating Material
Nickel
Screwless Terminal Block
No
Mating Angle
90°(Bottom)/ 180° (Side)
Applies To
Wire/Cable
Current Rating (Max) (A)
12
Side Stackable
Yes
Number of Positions
4
Screw Material
Brass
Interlock
Without
Mounting Angle
Right Angle, Vertical
Centerline
5 mm [ .197 in ]
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Housing Color
Black
Housing Material
Polyamide 6.6 GF
Marking Color
White
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.