Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 POS TERMI-BLOK PLUG STAC 3 8 284507-4

4 POS TERMI-BLOK PLUG STAC 3 8 (Discontinued)

  • Mfr # 284507-4
  • Zoro # G800929959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284507-4
Zoro #
G800929959
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Housing Material
Polyamide 6.6
Screwless Terminal Block
No
Screw Material
Brass
Voltage (VAC)
300
Block Type
None
Number of Positions
4
Shrouded
No
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Screw Plating Material
Nickel
Number of Rows
1
Connector Style
Plug
Interlock
Without
Centerline
3.81 mm [ .1499 in ]
Contact Base Material
Phosphor Bronze
Applies To
Wire
Wire Entry Angle
Side
Screw Flange
Without
Current Rating (Max) (A)
11
Housing Color
Green
Mounting Angle
Right Angle
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.