Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SDL FLAT PLUG ASSY

  • Mfr # 1-1761187-1

  • Zoro # G500945280


product price: $6.45
/ea
Sold in multiples of 25 for $161.25

Key Features

Number of Positions
4
Cable Type
Flat
Keying
A
Receptacle Configuration
Standard
Conductor Insulation Diameter
.038 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761187-1
Zoro #
G500945280
UPC #
-
Country of Origin
China

Dimensions

Conductor Insulation Diameter
.038 in
Wire Size
28 AWG, 26 AWG
Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Cable Type
Flat
Keying
A
Receptacle Configuration
Standard
Contact Current Rating (Max)
1.5 A
Shield Material
Brass
Contact Base Material
Copper Alloy
Product Type
Connector
PCB Mount Retention
Without
Connector System
Cable-to-Board
Centerline (Pitch)
.05 in
Housing Color
Smoke Gray
Housing Material
Polycarbonate GF
Connector Mounting Type
Cable Mount
Operating Temperature Range
-4 to 176°F
Shield Plating Material
Tin over Nickel
UL Flammability Rating
UL 94V-2
Circuit Application
Signal
Number of Conductors
4
Connector & Contact Terminates To
Wire & Cable
Connector Style
Plug
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.