
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1761184-1
Zoro #
G300947484
UPC #
-
Country of Origin
China
Dimensions
Contact Mating Area Plating Thickness
50µin
Wire Size
24 AWG
Conductor Insulation Diameter
.05 in
Details
Number of Positions
4
Cable Type
Flat
Receptacle Configuration
Standard
Housing Color
Smoke Gray
PCB Mount Retention
Without
Contact Mating Area Plating Material
Gold
Connector Mounting Type
Cable Mount
Shield Plating Material
Tin over Nickel
Operating Temperature Range
-4 to 176°F
Connector Style
Plug
Centerline (Pitch)
.05 in
Connector & Contact Terminates To
Wire & Cable
Contact Base Material
Copper Alloy
Product Type
Connector
Contact Current Rating (Max)
1.5 A
Shield Material
Brass
Connector System
Cable-to-Board
Circuit Application
Signal
Housing Material
Polycarbonate GF
Keying
D
Number of Conductors
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.