Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 SDL RND PLUG ASSY 36 SERIES 5-520532-1

4 SDL RND PLUG ASSY 36 SERIES (Discontinued)

  • Mfr # 5-520532-1
  • Zoro # G700947589
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-520532-1
Zoro #
G700947589
UPC #
-
Country of Origin
China

Dimensions

Conductor Insulation Diameter
.045 to .05 in
Wire Size
26 AWG, 28 AWG
Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Cable Type
Round
Shield Material
Steel
Receptacle Configuration
Standard
Connector & Contact Terminates To
Wire & Cable
Housing Material
Polycarbonate GF
Connector Style
Plug
Connector System
Cable-to-Board
Agency/Standard
CSA, UL
Number of Conductors
4
Connector Mounting Type
Cable Mount
Contact Current Rating (Max)
1.5 A
Shield Plating Finish
Bright
Contact Mating Area Plating Material
Gold
UL Flammability Rating
UL 94V-2
Housing Color
Smoke Gray
Contact Base Material
Copper Alloy
Centerline (Pitch)
.05 in
Keying
E
PCB Mount Retention
Without
Shield Plating Material
Tin
Circuit Application
Signal
Operating Temperature Range
-4 to 176°F
Product Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.