Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 SDL RND PLUG ASSY 50 SERIES 4-520424-1

4 SDL RND PLUG ASSY 50 SERIES (Discontinued)

  • Mfr # 4-520424-1
  • Zoro # G300947477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-520424-1
Zoro #
G300947477
UPC #
-
Country of Origin
China

Dimensions

Conductor Insulation Diameter
.045 to .05 in, 1.14 to 1.27 in
Wire Size
26 AWG, 24 AWG
Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Cable Type
Round
Shield Material
Carbon Steel
Contact Base Material
Copper Alloy
Operating Temperature Range
-4 to 176°F
Receptacle Configuration
Standard
Keying
D
Connector System
Cable-to-Board
Agency/Standard
CSA, UL
Shield Plating Material
Tin
Contact Current Rating (Max)
1.5 A
UL Flammability Rating
UL 94V-2
Shield Plating Finish
Bright
Connector & Contact Terminates To
Wire & Cable
Contact Mating Area Plating Material
Gold
Product Type
Connector
PCB Mount Retention
Without
Circuit Application
Signal
Housing Color
Smoke Gray
Housing Material
Polycarbonate GF
Connector Style
Plug
Centerline (Pitch)
.05 in
Connector Mounting Type
Cable Mount
Number of Conductors
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.