Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SDL RND PLUG ASSY 50 SERIES

  • Mfr # 5-520424-1

  • Zoro # G300947569


product price: $6.15
/ea
Sold in multiples of 13 for $79.95

Key Features

Number of Positions
4
Shield Material
Carbon Steel
Cable Type
Round
Contact Mating Area Plating Thickness
50µin
Wire Size
26 AWG, 24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-520424-1
Zoro #
G300947569
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin
Wire Size
26 AWG, 24 AWG
Conductor Insulation Diameter
1.14 to 1.27 in, .045 to .05 in

Details

Number of Positions
4
Shield Material
Carbon Steel
Cable Type
Round
Housing Color
Smoke Gray
Connector Mounting Type
Cable Mount
Contact Base Material
Copper Alloy
PCB Mount Retention
Without
Housing Material
Polycarbonate GF
Shield Plating Material
Tin
Connector Style
Plug
Connector & Contact Terminates To
Wire & Cable
Shield Plating Finish
Bright
Product Type
Connector
Agency/Standard
CSA, UL
Receptacle Configuration
Standard
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
1.5 A
Operating Temperature Range
-4 to 176°F
Centerline (Pitch)
.05 in
Circuit Application
Signal
Number of Conductors
4
Connector System
Cable-to-Board
UL Flammability Rating
UL 94V-2
Keying
E

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.