Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 SDL RND SHIELD BTTM BULK PKG

  • Mfr # 520461-1

  • Zoro # G201038021


product price: $1.95
/ea
Sold in multiples of 36 for $70.20

Key Features

Cable Type
Round
Housing Material
Polycarbonate GF
Receptacle Configuration
Standard
Accessory Type
Bottom Shield
UL Flammability Rating
UL 94V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520461-1
Zoro #
G201038021
UPC #
-
Country of Origin
United States

Details

Cable Type
Round
Housing Material
Polycarbonate GF
Receptacle Configuration
Standard
Accessory Type
Bottom Shield
UL Flammability Rating
UL 94V-2
Agency/Standard
CSA, UL
Housing Color
Smoke Gray
Connector Style
Plug
Number of Positions
4
PCB Mount Retention
Without
Product Type
Accessory
Number of Conductors
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.