
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520460-1
Zoro #
G901038093
UPC #
-
Country of Origin
United States
Details
Cable Type
Round
Product Type
Accessory
Housing Color
Smoke Gray
Accessory Type
Top Shield
Number of Conductors
4
Agency/Standard
CSA, UL
PCB Mount Retention
Without
UL Flammability Rating
UL 94V-2
Housing Material
Polycarbonate GF
Receptacle Configuration
Standard
Connector Style
Plug
Number of Positions
4
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.