Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 SDL SE GRND RCPT ASSY 1-1761185-1

4 SDL SE GRND RCPT ASSY (Discontinued)

  • Mfr # 1-1761185-1
  • Zoro # G601037693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761185-1
Zoro #
G601037693
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-4 to 176°F
Contact Base Material
Phosphor Bronze
Housing Material
Polyester GF
Shield Plating Material
Tin over Copper
Contact Mating Area Plating Material
Gold
Number of Conductors
4
Circuit Application
Signal
Connector System
Cable-to-Board
Keying
A
Housing Color
Black
Contact Current Rating (Max)
1.5 A
PCB Mount Retention Type
Mounting Hole
UL Flammability Rating
UL 94V-0
Product Type
Connector
Centerline (Pitch)
.05 in
Housing Entry Style
Side
PCB Mount Retention
With
Connector Mounting Type
Board Mount
Receptacle Configuration
Standard
Shield Material
Brass
Connector Style
Receptacle
Grounding Options
PCB and Panel Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.