Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 SDL SE GRND RCPT ASSY 1-1761195-1

4 SDL SE GRND RCPT ASSY (Discontinued)

  • Mfr # 1-1761195-1
  • Zoro # G001037231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761195-1
Zoro #
G001037231
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Connector Mounting Type
Board Mount
Receptacle Configuration
Standard
Contact Base Material
Phosphor Bronze
PCB Mount Retention
With
Shield Plating Material
Tin over Nickel
Connector System
Cable-to-Board
Housing Material
Polyester GF
Product Type
Connector
Centerline (Pitch)
.05 in
Operating Temperature Range
-4 to 176°F
UL Flammability Rating
UL 94V-0
Connector & Contact Terminates To
Printed Circuit Board
Contact Mating Area Plating Material
Gold
Contact Current Rating (Max)
1.5 A
Shield Material
Brass
Housing Entry Style
Side
Housing Color
Black
Keying
A
Connector Style
Receptacle
PCB Mount Retention Type
Mounting Hole
Number of Conductors
4
Circuit Application
Signal
Grounding Options
PCB and Panel Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.