Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 4 SDL SE GRND RCPT ASSY 5-1761185-1

4 SDL SE GRND RCPT ASSY (Discontinued)

  • Mfr # 5-1761185-1
  • Zoro # G001037996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1761185-1
Zoro #
G001037996
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
4
Circuit Application
Signal
Contact Base Material
Phosphor Bronze
UL Flammability Rating
UL 94V-0
Housing Material
Polyester GF
Connector System
Cable-to-Board
Centerline (Pitch)
.05 in
Keying
E
Shield Plating Material
Tin over Copper
Receptacle Configuration
Standard
Contact Current Rating (Max)
1.5 A
Grounding Options
PCB and Panel Ground
Number of Conductors
4
PCB Mount Retention
With
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Receptacle
Housing Color
Black
Connector Mounting Type
Board Mount
PCB Mount Retention Type
Mounting Hole
Contact Mating Area Plating Material
Gold
Housing Entry Style
Side
Shield Material
Brass
Operating Temperature Range
-4 to 176°F
Product Type
Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.