Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 50/50 GRID CBLE RECP W/LTCH 104892-4

40 50/50 GRID CBLE RECP W/LTCH (Discontinued)

  • Mfr # 104892-4
  • Zoro # G501042018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104892-4
Zoro #
G501042018
UPC #
-
Country of Origin
Mexico

Dimensions

Height
17.56 mm
Length
1.328 in
Contact Plating Thickness
0.762 µm

Details

Item
Connector
Wire Range
28 AWG
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
For Use With
Post Header Assembly
Current Rating
0.5 A
Connector Type
Receptacle
Number of Contacts
40
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Number of Rows
2
Hole Center to Center
1.27 mm
Terminal Finish
Bright Tin-Lead Plated
Contact Type
Socket
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.