Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 50/50 HDR SMT.320 W/HD SN 5-147382-4

40 50/50 HDR SMT.320 W/HD SN (Discontinued)

  • Mfr # 5-147382-4
  • Zoro # G700939263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-147382-4
Zoro #
G700939263
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
0.5 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Features
With Vacuum Cover; Shrouded
Terminal Type
Surface Mount
Max. Temp.
105°C
Hole Center to Center
1.27 mm
Number of Contacts
40
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Pin
Current Rating
0.5 A
Terminal Finish
Tin-Lead Plated; Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.