
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-5176264-4
Zoro #
G701043785
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.75 mm
Contact Plating Thickness
8 µin
Details
Item
PCB Mount Header
Max. Voltage
200V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Number of Contacts
40
Contact Finish
Gold Plated; Matte Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Hole Center to Center
2 mm
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Current Rating
1 A
Type
Breakaway
Connection Material
Brass
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.