
40 AMPMODU MT COVER DR .100CL
Mfr # 1-102681-5
Zoro # G400945205
product price: $2.99
/eaSold in multiples of 27 for $80.73
Key Features
Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Centerline (Pitch)
.100 in
Flame Retardant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-102681-5
Zoro #
G400945205
UPC #
-
Country of Origin
Mexico
Details
Material
Thermoplastic
Color
Black
For Use With
Double Row Receptacle Assemblies
Centerline (Pitch)
.100 in
Flame Retardant
Yes
Cover Type
Latching
Number of Positions
40
Body Material
Thermoplastic
Number of Rows
2
Profile
Low
Row-to-Row Spacing
.100 in
Accessory Type
Cover
Cover Side
Front
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.