Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 MODII 2PC HDR DR SHRD 1-102692-3

40 MODII 2PC HDR DR SHRD (Discontinued)

  • Mfr # 1-102692-3
  • Zoro # G600937116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102692-3
Zoro #
G600937116
UPC #
-
Country of Origin
United States

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
2 A
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Features
Shrouded
Max. Temp.
105°C
Hole Center to Center
2.54 mm
For Use With
Receptacle Assembly
Material
Thermoplastic
Contact Type
Pin
Current Rating
2 A
Number of Rows
2
Number of Contacts
40
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.