Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 MODII HD SRRA B/A .100CL LF 9-102974-0

40 MODII HD SRRA B/A .100CL LF (Discontinued)

  • Mfr # 9-102974-0
  • Zoro # G901039229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-102974-0
Zoro #
G901039229
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Material
Thermoplastic
Color
Black
Contact Finish
Gold Plated
Number of Contacts
40
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Type
Pin
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Type
Breakaway
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.