Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODII HD SRRA B/A .100CL LF

  • Mfr # 9-103325-0

  • Zoro # G301039232


product price: $12.65
/ea
Sold in multiples of 7 for $88.55

Key Features

Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
40
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-103325-0
Zoro #
G301039232
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
40
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Terminal Type
Through Hole
Type
Breakaway
Contact Type
Pin
Connection Material
Phosphor Bronze
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.