Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 MODII HD SRRA B/A .100CL LF 9-103765-0

40 MODII HD SRRA B/A .100CL LF (Discontinued)

  • Mfr # 9-103765-0
  • Zoro # G901039380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-103765-0
Zoro #
G901039380
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Voltage
30V AC
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Material
Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Pin
Current Rating
3 A
Number of Contacts
40
Terminal Type
Through Hole
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Type
Breakaway

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.