This item is Discontinued.

Te Connectivity 40 MODII HD SRRA B/A .100CL LF 9-146304-0

40 MODII HD SRRA B/A .100CL LF (Discontinued)

  • Mfr # 9-146304-0
  • Zoro # G601044950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-146304-0
Zoro #
G601044950
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
Color
Black
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead Plated; Tin Plated
Number of Contacts
40
Contact Finish
Gold Plated
Type
Breakaway
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Terminal Type
Surface Mount; Through Hole
Contact Type
Pin
Number of Rows
1
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.