Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 40 MODII HDR DRRA B/A .100CL 2-103149-0

40 MODII HDR DRRA B/A .100CL (Discontinued)

  • Mfr # 2-103149-0
  • Zoro # G100938385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-103149-0
Zoro #
G100938385
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.238 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
None
Connection Material
Copper Alloy
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder
Material
Thermoplastic
Contact Type
Pin
Number of Rows
2
Contact Finish
Matte Gold Plated
Number of Contacts
40
Terminal Finish
Tin-Lead Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.