This item is Discontinued.

Te Connectivity 40 MODII HDR SRST B/A .100CL 9-146277-0

40 MODII HDR SRST B/A .100CL (Discontinued)

  • Mfr # 9-146277-0
  • Zoro # G400940538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9-146277-0
Zoro #
G400940538
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Liquid Crystal Polymer
Terminal Type
Through Hole
Max. Temp.
105°C
Features
With Board Standoff
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated; Matte Tin Plated
Number of Rows
1
Contact Type
Pin
Number of Contacts
40
Current Rating
3 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.