Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40 MODII HORZ DR CE 100CL

  • Mfr # 1-146140-9

  • Zoro # G501040298


product price: $7.59
/ea
Sold in multiples of 25 for $189.75

Key Features

Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189, UL E28476
Height
0.238 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-146140-9
Zoro #
G501040298
UPC #
-
Country of Origin
United States

Dimensions

Height
0.238 in

Details

Item
Connector
Max. Temp.
105°C
Application
High Temperature
Series
AMPMODU, MOD II
Standards
CSA LR7189, UL E28476
Material
Glass-Filled Polyester
Color
Black
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated; Tin-Lead over Nickel
Contact Type
Socket
Number of Contacts
40
Current Rating
2 A
Number of Rows
2
Connector Type
Receptacle
Terminal Type
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.