40 MODII VRT DR CE .100 X .100

  • Mfr # 7-147424-0

  • Zoro # G101039371


product price:  $5.19
/ea
Sold in multiples of 44 for $228.36

Key Features

Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Height
8.64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-147424-0
Zoro #
G101039371
UPC #
-
Country of Origin
United States

Dimensions

Height
8.64 mm
Contact Plating Thickness
10 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD II
Standards
UL E28476; CSA LR7189
Color
Black
Material
Glass-Filled Polyester
Contact Type
Socket
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
2 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Number of Contacts
40
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.